Bearings Limited
HF 4 TTN
ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
Item #113623284
- ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
| Housing Material | Zinc Plated Carbon Steel |
| I.D. | 0.25 in |
| Head Dia. | 0.75 in |
| Overall Width | 0.375 in |
| Grade | Precision |
| Relubricatable | No |
| Operating Temperature [Max] | 250° F |
| Overall Height | 1.69 in |
| Thread Direction | Right |
| Thread Size | 1/4-28 |
| Ball Material | 52100/Hard Chrome Plated |
| Static Load Rating | 2545 lb |
| Race Material | Sintered Oil Impregnated Bronze |
| Weight | 0.05 LB |
| EAN or UPC | 888569023100 |
