Bearings Limited
HF 5 TTN
ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
Item #105099485
- ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
| Overall Width | 0.437 in |
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Height | 1.81 in |
| Thread Size | 5/16-24 |
| Race Material | Sintered Oil Impregnated Bronze |
| Static Load Rating | 3200 lb |
| Grade | Precision |
| I.D. | 0.313 in |
| Head Dia. | 0.875 in |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Direction | Right |
| Weight | 0.081 LB |
| EAN or UPC | 888569023117 |
