Bearings Limited
HF 7 TTN
ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
Item #115700109
- ROD END - INCH - PRECISION - FEMALE - RIGHT HAND THREADS BEARING
| Head Dia. | 1.25 in |
| Operating Temperature [Max] | 250° F |
| Grade | Precision |
| Ball Material | 52100/Hard Chrome Plated |
| Static Load Rating | 4300 lb |
| Overall Height | 2.44 in |
| Relubricatable | No |
| Thread Direction | Right |
| I.D. | 0.438 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Width | 0.562 in |
| Thread Size | 7/16-20 |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 0.172 LB |
| EAN or UPC | 888569023155 |
