Bearings Limited
HF 8G TTN
ROD END - INCH - PRECISION - FEMALE - RIGH T HAND THREADS -WITH GREASE NIPPLE
Item #115700111
- ROD END - INCH - PRECISION - FEMALE - RIGH T HAND THREADS -WITH GREASE NIPPLE
| Race Material | Sintered Oil Impregnated Bronze |
| Operating Temperature [Max] | 250° F |
| Ball Material | 52100/Hard Chrome Plated |
| I.D. | 0.5 in |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | Yes |
| Thread Direction | Right |
| Overall Width | 0.625 in |
| Static Load Rating | 6700 lb |
| Overall Height | 2.78 in |
| Head Dia. | 1.313 in |
| Thread Size | 1/2-20 |
| Grade | Precision |
| Weight | 0.26 LB |
| EAN or UPC | 888569023186 |
