Bearings Limited
HFL 10 TTN
ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
Item #115700112
- ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
| I.D. | 0.625 in |
| Overall Height | 3.25 in |
| Head Dia. | 1.5 in |
| Grade | Precision |
| Thread Size | 5/8-18 |
| Ball Material | 52100/Hard Chrome Plated |
| Static Load Rating | 7400 lb |
| Race Material | Sintered Oil Impregnated Bronze |
| Thread Direction | Left |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | No |
| Operating Temperature [Max] | 250° F |
| Overall Width | 0.75 in |
| Weight | 0.396 LB |
| EAN or UPC | 888569023193 |
