Bearings Limited
HFL 16 TTN
ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
Item #115700114
- ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
| Operating Temperature [Max] | 250° F |
| Head Dia. | 2.75 in |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/MoS2 Coated |
| Overall Height | 5.5 in |
| Thread Direction | Left |
| Grade | Precision |
| Overall Width | 1.375 in |
| I.D. | 1 in |
| Static Load Rating | 40000 lb |
| Thread Size | 1 1/4-12 |
| Weight | 2.35 LB |
| EAN or UPC | 888569023230 |
