Bearings Limited
HFL 6 TTN
ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
Item #115700118
- ROD END - INCH - PRECISION - FEMALE - LEFT HAND THREADS BEARING
| Grade | Precision |
| Head Dia. | 1 in |
| I.D. | 0.375 in |
| Thread Direction | Left |
| Overall Width | 0.5 in |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/Hard Chrome Plated |
| Operating Temperature [Max] | 250° F |
| Relubricatable | No |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Height | 2.13 in |
| Thread Size | 3/8-24 |
| Static Load Rating | 3950 lb |
| Weight | 0.121 LB |
| EAN or UPC | 888569023292 |
