- NEEDLE BEARING - DRAWN CUP - CAGED - METRIC BEARING
| Dynamic Load Rating | 1120 |
| Cage Type | Caged |
| Closure (Seal) Type | Open |
| Bore Dia. | 12 mm |
| O.D. | 16 mm |
| Static Load Rating | 1370 |
| Series | HK Series - Metric Caged Drawn Cup Needle Bearings |
| Overall Width | 10 mm |
| Lubrication Hole Type | Without Lubrication Hole |
| Weight | 0.01 LB |
| EAN or UPC | 888569023513 |

