Bearings Limited
HK2516 2RS TTN
NEEDLE BEARING - DRAWN CUP - CAGED - METRIC - 2 SEALS BEARING
Item #115700177
- NEEDLE BEARING - DRAWN CUP - CAGED - METRIC - 2 SEALS BEARING
| O.D. | 32 mm |
| Cage Type | Caged |
| Series | HK Series - Metric Caged Drawn Cup Needle Bearings |
| Lubrication Hole Type | Without Lubrication Hole |
| Bore Dia. | 25 mm |
| Dynamic Load Rating | 2500 |
| Static Load Rating | 3390 |
| Overall Width | 16 mm |
| Closure (Seal) Type | Sealed |
| Weight | 0.07 LB |
| EAN or UPC | 888569023865 |
