Bearings Limited
HM 10G TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
Item #116362660
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
| Ball Material | 52100/Hard Chrome Plated |
| I.D. | 0.625 in |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 7400 lb |
| Thread Size | 5/8-18 |
| Relubricatable | Yes |
| Race Material | Sintered Oil Impregnated Bronze |
| Head Dia. | 1.5 in |
| Thread Direction | Right |
| Overall Height | 3.38 in |
| Overall Width | 0.75 in |
| Grade | Precision |
| Housing Material | Zinc Plated Carbon Steel |
| Weight | 0.4 LB |
| EAN or UPC | 888569024275 |
