Bearings Limited
HM 16G TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
Item #116362661
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
| Thread Direction | Right |
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| I.D. | 1 in |
| Overall Width | 1.375 in |
| Head Dia. | 2.75 in |
| Overall Height | 5.5 in |
| Grade | Precision |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Size | 1 1/4-12 |
| Relubricatable | Yes |
| Static Load Rating | 40000 lb |
| Race Material | Sintered Oil Impregnated Bronze |
| Weight | 2.35 LB |
| EAN or UPC | 888569024312 |
