Bearings Limited
HM 3 TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
Item #115700223
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
| Overall Width | 0.312 in |
| Static Load Rating | 1174 lb |
| I.D. | 0.188 in |
| Thread Size | 10-32 |
| Ball Material | 52100/Hard Chrome Plated |
| Relubricatable | No |
| Overall Height | 1.56 in |
| Grade | Precision |
| Head Dia. | 0.625 in |
| Operating Temperature [Max] | 250° F |
| Thread Direction | Right |
| Housing Material | Zinc Plated Carbon Steel |
| Race Material | Sintered Oil Impregnated Bronze |
| Weight | 0.03 LB |
| EAN or UPC | 888569024329 |
