Bearings Limited
HM 5 TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
Item #115700225
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
| Thread Size | 5/16-24 |
| Relubricatable | No |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Width | 0.437 in |
| Ball Material | 52100/Hard Chrome Plated |
| Head Dia. | 0.875 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Height | 2.31 in |
| Static Load Rating | 2796 lb |
| I.D. | 0.313 in |
| Operating Temperature [Max] | 250° F |
| Grade | Precision |
| Thread Direction | Right |
| Weight | 0.081 LB |
| EAN or UPC | 888569024343 |
