Bearings Limited
HM 6G TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
Item #115700226
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
| Thread Size | 3/8-24 |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Height | 2.44 in |
| Housing Material | Zinc Plated Carbon Steel |
| Head Dia. | 1 in |
| Operating Temperature [Max] | 250° F |
| Grade | Precision |
| I.D. | 0.375 in |
| Thread Direction | Right |
| Ball Material | 52100/Hard Chrome Plated |
| Static Load Rating | 4012 lb |
| Overall Width | 0.5 in |
| Relubricatable | Yes |
| Weight | 0.12 LB |
| EAN or UPC | 888569024374 |
