Bearings Limited
HM 7 TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
Item #115700227
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS BEARING
| Overall Width | 0.562 in |
| Ball Material | 52100/Hard Chrome Plated |
| Head Dia. | 1.125 in |
| Overall Height | 2.69 in |
| Relubricatable | No |
| Operating Temperature [Max] | 250° F |
| Housing Material | Zinc Plated Carbon Steel |
| Thread Direction | Right |
| Thread Size | 7/16-20 |
| Race Material | Sintered Oil Impregnated Bronze |
| I.D. | 0.438 in |
| Static Load Rating | 4244 lb |
| Grade | Precision |
| Weight | 0.172 LB |
| EAN or UPC | 888569024381 |
