Bearings Limited
HM 7G TTN
ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
Item #116362662
- ROD END - INCH - PRECISION - MALE - RIGHT HAND THREADS -WITH GREASE NIPPLE
| Housing Material | Zinc Plated Carbon Steel |
| Operating Temperature [Max] | 250° F |
| Overall Width | 0.562 in |
| Thread Size | 7/16-20 |
| Ball Material | 52100/Hard Chrome Plated |
| Head Dia. | 1.125 in |
| I.D. | 0.438 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Thread Direction | Right |
| Relubricatable | Yes |
| Overall Height | 2.69 in |
| Static Load Rating | 4244 lb |
| Grade | Precision |
| Weight | 0.17 LB |
| EAN or UPC | 888569024398 |
