- TAPERED ROLLER BEARING SET BEARING
| Bearing Material | AISI 52100 |
| O.D. | 147 mm |
| Overall Width | 40 mm |
| I.D. | 90 mm |
| Weight | 5.91 LB |
| EAN or UPC | 888569024671 |
| Bearing Material | AISI 52100 |
| O.D. | 147 mm |
| Overall Width | 40 mm |
| I.D. | 90 mm |
| Weight | 5.91 LB |
| EAN or UPC | 888569024671 |