Bearings Limited
HML 10 TTN
ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
Item #112089558
- ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
| Overall Height | 3.38 in |
| Operating Temperature [Max] | 250° F |
| Ball Material | 52100/Hard Chrome Plated |
| Housing Material | Zinc Plated Carbon Steel |
| Thread Direction | Left |
| Relubricatable | No |
| Static Load Rating | 7400 lb |
| Head Dia. | 1.5 in |
| I.D. | 0.625 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Width | 0.75 in |
| Grade | Precision |
| Thread Size | 5/8-18 |
| Weight | 0.396 LB |
| EAN or UPC | 888569024428 |
