Bearings Limited
HML 12 TTN
ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
Item #115700270
- ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
| Overall Width | 0.875 in |
| Head Dia. | 1.75 in |
| Static Load Rating | 11550 lb |
| Thread Size | 3/4-16 |
| Operating Temperature [Max] | 250° F |
| Thread Direction | Left |
| Race Material | Sintered Oil Impregnated Bronze |
| Housing Material | Zinc Plated Carbon Steel |
| Overall Height | 3.75 in |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Grade | Precision |
| I.D. | 0.75 in |
| Weight | 0.638 LB |
| EAN or UPC | 888569024442 |
