Bearings Limited
HML 4 TTN
ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
Item #115700273
- ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
| I.D. | 0.25 in |
| Thread Size | 1/4-28 |
| Overall Height | 1.94 in |
| Ball Material | 52100/Hard Chrome Plated |
| Thread Direction | Left |
| Housing Material | Zinc Plated Carbon Steel |
| Relubricatable | No |
| Grade | Precision |
| Head Dia. | 0.75 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Width | 0.375 in |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 2168 lb |
| Weight | 0.05 LB |
| EAN or UPC | 888569024497 |
