Bearings Limited
HML 6 TTN
ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
Item #115700275
- ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
| Housing Material | Zinc Plated Carbon Steel |
| Overall Width | 0.5 in |
| I.D. | 0.375 in |
| Operating Temperature [Max] | 250° F |
| Relubricatable | No |
| Ball Material | 52100/Hard Chrome Plated |
| Overall Height | 2.44 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Grade | Precision |
| Thread Direction | Left |
| Head Dia. | 1 in |
| Static Load Rating | 4012 lb |
| Thread Size | 3/8-24 |
| Weight | 0.121 LB |
| EAN or UPC | 888569024527 |
