Bearings Limited
HML 8 TTN
ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
Item #115700276
- ROD END - INCH - PRECISION - MALE - LEFT HAND THREADS BEARING
| Grade | Precision |
| Thread Direction | Left |
| Relubricatable | No |
| Overall Width | 0.625 in |
| Thread Size | 1/2-20 |
| Operating Temperature [Max] | 250° F |
| Static Load Rating | 6700 lb |
| Housing Material | Zinc Plated Carbon Steel |
| Ball Material | 52100/Hard Chrome Plated |
| I.D. | 0.5 in |
| Race Material | Sintered Oil Impregnated Bronze |
| Overall Height | 3.09 in |
| Head Dia. | 1.313 in |
| Weight | 0.264 LB |
| EAN or UPC | 888569024565 |
