- NEEDLE BEARING - DRAWN CUP - CAGED - OIL HOLE BEARING
| Series | J Series - Inch Caged Drawn Cup Needle Bearings |
| O.D. | 0.563 in |
| Closure (Seal) Type | Open |
| Overall Width | 0.5 in |
| Bore Dia. | 0.375 in |
| Static Load Rating | 1290 |
| Cage Type | Caged |
| Dynamic Load Rating | 1170 |
| Lubrication Hole Type | With Lubrication Hole |
| Weight | 0.012 LB |
| EAN or UPC | 888569026576 |

