- TAPERED ROLLER BEARING SET BEARING
| O.D. | 2.48 in |
| Bearing Material | AISI 52100 |
| Overall Width | 0.67 in |
| I.D. | 1.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 888569026019 |
| O.D. | 2.48 in |
| Bearing Material | AISI 52100 |
| Overall Width | 0.67 in |
| I.D. | 1.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 888569026019 |