- NEEDLE BEARING - DRAWN CUP - CAGED - 1 SEAL BEARING
| O.D. | 1.125 in |
| Bore Dia. | 0.875 in |
| Dynamic Load Rating | 2460 |
| Overall Width | 0.562 in |
| Lubrication Hole Type | Without Lubrication Hole |
| Series | J Series - Inch Caged Drawn Cup Needle Bearings |
| Cage Type | Caged |
| Closure (Seal) Type | 1 Seal |
| Static Load Rating | 3260 |
| Weight | 0.05 LB |
| EAN or UPC | 888569026224 |

