Bearings Limited
L1150 ZZ SRL/Q TTN
MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Item #115700419
- MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
| Internal Clearance | C0 -Standard Fit |
| Dynamic Load Rating | 161 N |
| Grease Type | Multitemp SRL |
| Operating Temperature [Max] | 248° F |
| Bore Type | Round |
| O.D. | 11 mm |
| Overall Width | 5 mm |
| Precision Class | ABEC 1 |
| Static Load Rating | 64 N |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Closure Type | Double Shielded |
| Bore Diameter | 5 mm |
| Flange | No |
| Weight | 0.005 LB |
| EAN or UPC | 888569027665 |
