- TAPERED ROLLER BEARING SET BEARING
| Bearing Material | AISI 52100 |
| O.D. | 1.98 in |
| Overall Width | 0.56 in |
| I.D. | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569027849 |
| Bearing Material | AISI 52100 |
| O.D. | 1.98 in |
| Overall Width | 0.56 in |
| I.D. | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569027849 |