- TAPERED ROLLER BEARING - CUP BEARING
| O.D. | 60 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 0.47 in |
| Weight | 0.14 LB |
| EAN or UPC | 888569027979 |
| O.D. | 60 mm |
| Bearing Material | AISI 52100 |
| Overall Width | 0.47 in |
| Weight | 0.14 LB |
| EAN or UPC | 888569027979 |