- Tapered Roller Bearing - Cone Bearing
| Bearing Material | AISI 52100 |
| Overall Width | 0.66 in |
| I.D. | 35 mm |
| Weight | 0.25 LB |
| EAN or UPC | 888569027986 |
| Bearing Material | AISI 52100 |
| Overall Width | 0.66 in |
| I.D. | 35 mm |
| Weight | 0.25 LB |
| EAN or UPC | 888569027986 |