Bearings Limited
L740ZZ/Q TTN
MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
Item #115700454
- MINIATURE BALL BEARING - METRIC - 2 METAL SHIELDS BEARING
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Flange | No |
| Overall Width | 2.5 mm |
| Retainer Material | Steel |
| O.D. | 7 mm |
| Bore Type | Round |
| Closure Type | Double Shielded |
| Bore Diameter | 4 mm |
| Bearing Material | AISI 52100 |
| Internal Clearance | C0 -Standard Fit |
| Operating Temperature [Max] | 248° F |
| Precision Class | ABEC 1 |
| Weight | 0.02 LB |
| EAN or UPC | 888569028020 |
