| Bolt Centers | 76 mm |
| Series | LF Series |
| Flange Type | 2-Bolt Flange |
| Housing Length | 95 mm |
| Housing Width | 20 mm |
| Housing Height | 64 mm |
| Housing Material | Cast Iron |
| Weight | 0.63 LB |
| EAN or UPC | 888569026941 |
| Bolt Centers | 76 mm |
| Series | LF Series |
| Flange Type | 2-Bolt Flange |
| Housing Length | 95 mm |
| Housing Width | 20 mm |
| Housing Height | 64 mm |
| Housing Material | Cast Iron |
| Weight | 0.63 LB |
| EAN or UPC | 888569026941 |