| Housing Material | Cast Iron |
| Bolt Centers | 100 mm |
| Housing Width | 24 mm |
| Housing Height | 89 mm |
| Series | LF Series |
| Flange Type | 2-Bolt Flange |
| Housing Length | 122 mm |
| Weight | 1.3 LB |
| EAN or UPC | 888569026965 |
| Housing Material | Cast Iron |
| Bolt Centers | 100 mm |
| Housing Width | 24 mm |
| Housing Height | 89 mm |
| Series | LF Series |
| Flange Type | 2-Bolt Flange |
| Housing Length | 122 mm |
| Weight | 1.3 LB |
| EAN or UPC | 888569026965 |