- TAPERED ROLLER BEARING SET BEARING
| Bearing Material | AISI 52100 |
| Overall Width | 0.61 in |
| O.D. | 1.78 in |
| I.D. | 0.75 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569027283 |
| Bearing Material | AISI 52100 |
| Overall Width | 0.61 in |
| O.D. | 1.78 in |
| I.D. | 0.75 in |
| Weight | 0.28 LB |
| EAN or UPC | 888569027283 |