- TAPERED ROLLER BEARING SET BEARING
| Overall Width | 0.77 in |
| I.D. | 1.625 in |
| O.D. | 2.89 in |
| Bearing Material | AISI 52100 |
| Weight | 0.73 LB |
| EAN or UPC | 888569027450 |
| Overall Width | 0.77 in |
| I.D. | 1.625 in |
| O.D. | 2.89 in |
| Bearing Material | AISI 52100 |
| Weight | 0.73 LB |
| EAN or UPC | 888569027450 |