- TAPERED ROLLER BEARING SET BEARING
| O.D. | 80 mm |
| I.D. | 1.781 in |
| Bearing Material | AISI 52100 |
| Overall Width | 1.563 in |
| Weight | 0.88 LB |
| EAN or UPC | 888569027535 |
| O.D. | 80 mm |
| I.D. | 1.781 in |
| Bearing Material | AISI 52100 |
| Overall Width | 1.563 in |
| Weight | 0.88 LB |
| EAN or UPC | 888569027535 |