- TAPERED ROLLER BEARING SET BEARING
| I.D. | 1.25 in |
| Overall Width | 0.62 in |
| Bearing Material | AISI 52100 |
| O.D. | 2.33 in |
| Weight | 0.4 LB |
| EAN or UPC | 888569027573 |
| I.D. | 1.25 in |
| Overall Width | 0.62 in |
| Bearing Material | AISI 52100 |
| O.D. | 2.33 in |
| Weight | 0.4 LB |
| EAN or UPC | 888569027573 |