Bearings Limited
LS19 TTN
DEEP GROOVE BALL BEARING - INCH DIMENSIONS - LIGHT SERIES BEARING
Item #115700507
- DEEP GROOVE BALL BEARING - INCH DIMENSIONS - LIGHT SERIES BEARING
| Bore Type | Round |
| Internal Clearance | C0 -Standard Fit |
| Bore Diameter | 3 in |
| Dynamic Load Rating | 13505 N |
| Overall Width | 1.063 in |
| Operating Temperature [Max] | 248° F |
| Retainer Material | Steel |
| Closure Type | Open |
| Bearing Material | AISI 52100 |
| Precision Class | ABEC 1 |
| Flange | No |
| O.D. | 5.75 in |
| Static Load Rating | 10904 N |
| Grease Type | Light Oil Preservative |
| Weight | 4.65 LB |
| EAN or UPC | 888569127662 |
