- TAPERED ROLLER BEARING SET BEARING
| Overall Width | 0.875 in |
| O.D. | 2.688 in |
| I.D. | 1.25 in |
| Bearing Material | AISI 52100 |
| Weight | 0.873 LB |
| EAN or UPC | 888569029744 |
| Overall Width | 0.875 in |
| O.D. | 2.688 in |
| I.D. | 1.25 in |
| Bearing Material | AISI 52100 |
| Weight | 0.873 LB |
| EAN or UPC | 888569029744 |