| Retainer Material | Steel |
| Static Load Rating | 2500 N |
| Internal Clearance | C0 -Standard Fit |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Overall Width | 1 in |
| Bearing Material | AISI 52100 |
| O.D. | 3 in |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Dynamic Load Rating | 4000 N |
| Bore Type | Round |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Bore Diameter | 1 in |
| Weight | 1.19 LB |
| EAN or UPC | 888569028075 |

