| O.D. | 3.99 in |
| Retainer Material | Steel |
| Bearing Material | AISI 52100 |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Overall Width | 1.125 in |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Dynamic Load Rating | 7200 N |
| Closure Type | Double Sealed |
| Bore Diameter | 35 mm |
| Internal Clearance | C0 -Standard Fit |
| Static Load Rating | 4300 N |
| Precision Class | ABEC 1 |
| Flange | No |
| Weight | 2.75 LB |
| EAN or UPC | 888569028105 |

