| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Precision Class | ABEC 1 |
| Closure Type | Double Sealed |
| Bore Diameter | 45 mm |
| Bore Type | Round |
| Overall Width | 1.25 in |
| Flange | No |
| Operating Temperature [Max] | 212° F |
| Static Load Rating | 7000 N |
| Retainer Material | Steel |
| Dynamic Load Rating | 11000 N |
| O.D. | 5.003 in |
| Weight | 4.58 LB |
| EAN or UPC | 888569028129 |

