Bearings Limited
MR104 TTN
NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
Item #115024630
- NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Cage Type | Caged |
| Closure (Seal) Type | Open |
| Bore Dia. | 5.5 in |
| O.D. | 8 in |
| Static Load Rating | 175000 |
| Compatible Inner Ring | MI88 |
| Overall Width | 3 in |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 65000 |
| Weight | 11.14 LB |
| EAN or UPC | 888569028969 |
