Bearings Limited
MR12 2RS TTN
NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
Item #113721752
- NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Closure (Seal) Type | Sealed |
| Compatible Inner Ring | MI8 |
| O.D. | 1.25 in |
| Cage Type | Caged |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Overall Width | 1 in |
| Bore Dia. | 0.75 in |
| Dynamic Load Rating | 4650 |
| Static Load Rating | 5240 |
| Weight | 0.171 LB |
| EAN or UPC | 888569029010 |
