Bearings Limited
MR12N TTN
NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
Item #103273512
- NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
| Static Load Rating | 5240 |
| Closure (Seal) Type | Open |
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Bore Dia. | 0.75 in |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Cage Type | Caged |
| O.D. | 1.25 in |
| Overall Width | 0.75 in |
| Compatible Inner Ring | MI8N |
| Dynamic Load Rating | 4650 |
| Weight | 0.14 LB |
| EAN or UPC | 888569029027 |
