Bearings Limited
MR148 TTN
NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
Item #115700605
- NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
| Bore Dia. | 9.25 in |
| Compatible Inner Ring | MI128 |
| Static Load Rating | 285000 |
| O.D. | 11.125 in |
| Closure (Seal) Type | Open |
| Overall Width | 3 in |
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Cage Type | Caged |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 100000 |
| Weight | 24.0 LB |
| EAN or UPC | 888569029089 |
