Bearings Limited
MR20 TTN
NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
Item #105241209
- NEEDLE BEARING - CAGED - INCH (WITHOUT INNER RING) BEARING
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Compatible Inner Ring | MI16 |
| Bore Dia. | 1.25 in |
| Closure (Seal) Type | Open |
| Dynamic Load Rating | 10400 |
| Overall Width | 1.25 in |
| Lubrication Hole Type | Lubrication Groove and Hole |
| Cage Type | Caged |
| Static Load Rating | 16900 |
| O.D. | 1.75 in |
| Weight | 0.34 LB |
| EAN or UPC | 888569029157 |
