Bearings Limited
MR24 2RS TTN
NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
Item #115700626
- NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
| Lubrication Hole Type | Lubrication Groove and Hole |
| Overall Width | 1.25 in |
| Closure (Seal) Type | Sealed |
| Bore Dia. | 1.5 in |
| O.D. | 2.063 in |
| Cage Type | Caged |
| Static Load Rating | 16300 |
| Dynamic Load Rating | 10700 |
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Compatible Inner Ring | MI19, MI20 |
| Weight | 0.44 LB |
| EAN or UPC | 888569029225 |
