Bearings Limited
MR30 2RS TTN
NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
Item #110462920
- NEEDLE BEARING - CAGED - INCH - 2 RUBBER SEALS BEARING
| Lubrication Hole Type | Lubrication Groove and Hole |
| Dynamic Load Rating | 14700 |
| Compatible Inner Ring | MI25-4S |
| Bore Dia. | 1.876 in |
| Cage Type | Caged |
| Static Load Rating | 26300 |
| O.D. | 2.438 in |
| Overall Width | 1.26 in |
| Series | MR Series - Heavy Duty Needle Roller Bearings |
| Closure (Seal) Type | Sealed |
| Weight | 0.53 LB |
| EAN or UPC | 888569029317 |
