Bearings Limited
NA22/8 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700681
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Finish | Light Oil |
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 1170 N |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 24 mm |
| Closure Type | Sealed |
| Bore Dia. | 8 mm |
| Roller Width | 11.8 mm |
| Dynamic Load Rating | 758 N |
| Cage Type | Caged |
| Weight | 0.07 LB |
| EAN or UPC | 888569030061 |
