Bearings Limited
NA2200 2RS TTN
YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
Item #115700683
- YOKE ROLLER - METRIC - CROWNED OD - WITH INNER RING - SEALED YOKE ROLLER
| Cage Type | Caged |
| Closure Type | Sealed |
| Dynamic Load Rating | 1760 N |
| Finish | Light Oil |
| Lubrication Hole Type | Hole in Inner Ring |
| Roller Dia. | 30 mm |
| Operating Temperature [Max] | 225° F |
| Static Load Rating | 2120 N |
| Bore Dia. | 10 mm |
| Roller Width | 13.8 mm |
| Weight | 0.13 LB |
| EAN or UPC | 888569030085 |
